Shop SPECTRUM
See all product information
Create Account
Cetylpyridinium Chloride, Monohydrate, USP
- Mfr # CE121-50KGBL
- Zoro # G8092940
product price:Â
$
12,102.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C21H38NCl x H2O
Shelf Life
24 mo
Chemical Container Size
50 kg
Chemical Grade
USP
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE121-50KGBL
- Zoro #
- G8092940
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetylpyridinium Chloride, Monohydrate, USP
- Chemical Formula
- C21H38NCl x H2O
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- Molecular Weight
- 358.00
- CAS Number
- 6004-24-6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
Dimensions
- Chemical Container Size
- 50 kg
Description
Cetylpyridinium Chloride, Monohydrate, USP, CAS Number 6004-24-6, Molecular Weight 358.00, Chemical Formula C21H38NCl x H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.