Shop AK SCIENTIFIC

2-Mercapto-5-(trifluoromethyl)pyridine (5g), CAS 76041-72-0

  • Mfr # 1827AC-5g
  • Zoro # G823788083

product price: 
$
35.35
/ea

Key Features

Molecular Weight
179.16 g/mol
Chemical Container Size
5 g
CAS Number
76041-72-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1827AC-5g
Zoro #
G823788083
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Item
2-Mercapto-5-(trifluoromethyl)pyridine
Molecular Weight
179.16 g/mol
CAS Number
76041-72-0

Description

Chemical Formula C6H4F3NS Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews