Shop AK SCIENTIFIC

2-Methoxybenzyl alcohol (5g), CAS 612-16-8

  • Mfr # I235-5g
  • Zoro # G523815034

product price: 
$
20.95
/ea

Key Features

Molecular Weight
138.16 g/mol
CAS Number
612-16-8
Chemical Container Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I235-5g
Zoro #
G523815034
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

Molecular Weight
138.16 g/mol
CAS Number
612-16-8
Item
2-Methoxybenzyl alcohol

Description

Chemical Formula C8H10O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.