Shop AK SCIENTIFIC
See all product information
Create Account
2-Methoxycinnamic acid (25g), CAS 6099-03-2
- Mfr # Y1994-25g
- Zoro # G423873370
product price:Â
$
54.99
/ea
Key Features
Molecular Weight
178.18 g/mol
Chemical Container Size
25 g
CAS Number
3/2/6099
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y1994-25g
- Zoro #
- G423873370
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 178.18 g/mol
- CAS Number
- 3/2/6099
- Item
- 2-Methoxycinnamic acid
Description
Chemical Formula C10H10O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.