Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-1-(3-methylphenyl)piperazine (1g), CAS 35947-10-5
- Mfr # 1568AE-1g
- Zoro # G823791694
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
190.28 g/mol
CAS Number
35947-10-5
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1568AE-1g
- Zoro #
- G823791694
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 190.28 g/mol
- CAS Number
- 35947-10-5
- Item
- 2-Methyl-1-(3-methylphenyl)piperazine
Description
Chemical Formula C12H18N2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.