Shop AK SCIENTIFIC
See all product information
Create Account
2-Methyl-5-nitroimidazole-1-ethanol (25g), CAS 443-48-1
- Mfr # A459-25g
- Zoro # G623811677
product price:Â
$
39.29
/ea
Key Features
Chemical Container Size
25 g
CAS Number
443-48-1
Molecular Weight
171.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A459-25g
- Zoro #
- G623811677
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2-Methyl-5-nitroimidazole-1-ethanol
- CAS Number
- 443-48-1
- Molecular Weight
- 171.15 g/mol
Description
Chemical Formula C6H9N3O3 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov