Shop SPECTRUM
See all product information
Create Account
Methoxyphenol, 500g, CAS 150-76-5
- Mfr # M2280-500GM
- Zoro # G7920643
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C7H8O2
Chemical Container Material
Amber Glass
CAS Number
150-76-5
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2280-500GM
- Zoro #
- G7920643
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Methoxyphenol
- Shelf Life
- 24 mo
- Chemical Formula
- C7H8O2
- Chemical Container Material
- Amber Glass
- CAS Number
- 150-76-5
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Molecular Weight
- 124.14
Dimensions
- Chemical Container Size
- 500 g
Description
4-Methoxyphenol, Concentration 100 Percent, CAS Number 150-76-5, Molecular Weight 124.14, Chemical Formula C7H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.