Shop AK SCIENTIFIC
See all product information
Create Account
2-Methylbutanoic acid (25g), CAS 116-53-0
- Mfr # 2702AA-25g
- Zoro # G923813227
product price:Â
$
39.29
/ea
Key Features
Molecular Weight
102.13 g/mol
CAS Number
116-53-0
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2702AA-25g
- Zoro #
- G923813227
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 102.13 g/mol
- CAS Number
- 116-53-0
- Item
- 2-Methylbutanoic acid
Description
Chemical Formula C5H10O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.