Shop AK SCIENTIFIC
See all product information
Create Account
2-(tert-Butyl)-4-chlorophenol (5g), CAS 13395-85-2
- Mfr # Z4099-5g
- Zoro # G923882506
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
CAS Number
13395-85-2
Chemical Container Size
5 g
Molecular Weight
184.66 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4099-5g
- Zoro #
- G923882506
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 13395-85-2
- Molecular Weight
- 184.66 g/mol
- Item
- 2-(tert-Butyl)-4-chlorophenol
Description
Chemical Formula C10H13ClO Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.