Shop AK SCIENTIFIC
See all product information
Create Account
2-Trifluoromethylpyridine-5-boronic acid (10g), CAS 868662-36-6
- Mfr # X2537-10g
- Zoro # G723914773
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
CAS Number
868662-36-6
Chemical Container Size
10 g
Molecular Weight
190.92 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2537-10g
- Zoro #
- G723914773
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 868662-36-6
- Molecular Weight
- 190.92 g/mol
- Item
- 2-Trifluoromethylpyridine-5-boronic acid
Description
Chemical Formula C6H5BF3NO2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.