Shop AK SCIENTIFIC
See all product information
Create Account
3-(2-Methyl-1H-imidazol-1-yl)propanenitrile (250g), CAS 23996-55-6
- Mfr # F519-250g
- Zoro # G423830946
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
135.17 g/mol
CAS Number
23996-55-6
Chemical Container Size
250 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F519-250g
- Zoro #
- G423830946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 g
Details
- Molecular Weight
- 135.17 g/mol
- CAS Number
- 23996-55-6
- Item
- 3-(2-Methyl-1H-imidazol-1-yl)propanenitrile
Description
Chemical Formula C7H9N3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.