Shop AK SCIENTIFIC
See all product information
Create Account
3, 3-Bis(trifluoromethyl)-3-hydroxypropionic acid (5g), CAS 1547-36-0
- Mfr # 4846AD-5g
- Zoro # G723802544
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
226.1 g/mol
Chemical Container Size
5 g
CAS Number
1547-36-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4846AD-5g
- Zoro #
- G723802544
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 226.1 g/mol
- Item
- 3,3-Bis(trifluoromethyl)-3-hydroxypropionic acid
- CAS Number
- 1547-36-0
Description
Chemical Formula C5H4F6O3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.