Shop SPECTRUM

Drierite(R), Indicating, 8 Mesh, 5 lb.

  • Mfr # D1085-5LB32
  • Zoro # G6582065

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Container Material
Clear Glass
Chemical Grade
Lab
Chemical Formula
CaSO4
Chemical Container Size
5 lb
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1085-5LB32
Zoro #
G6582065
UPC #
-
Country of Origin
United States
Item
Drierite(R) Indicating - 8 Mesh
Container Material
Clear Glass
Chemical Grade
Lab
Chemical Formula
CaSO4
Container Type
Bottle
Special Information
Hygroscopic
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7778-18-9
Molecular Weight
136.14
Chemical Container Material
Clear Glass
Application
Industrial, Research Purpose
Color
Colorless
Form
Powder
Features
Hygroscopic
Product Type
Drierite(R) Indicating - 8 Mesh
Storage Temperature
Room Temperature
Quantity
5
Storage Temperature - Minimum
20 Degrees C
Volume
5 lb
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
D
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
5 lb

Description

Drierite(R) Indicating - 8 Mesh, Concentration Not Applicable, CAS Number 7778-18-9, Molecular Weight 136.14, Chemical Formula CaSO4, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 lb, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.