Shop AK SCIENTIFIC
See all product information
Create Account
3, 4, 5-Trihydroxybenzhydrazide (100g), CAS 5782-85-4
- Mfr # 5965AE-100g
- Zoro # G423798499
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
5782-85-4
Molecular Weight
184.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5965AE-100g
- Zoro #
- G423798499
- UPC #
- -
- Country of Origin
- China
- Item
- 3,4,5-Trihydroxybenzhydrazide
- CAS Number
- 5782-85-4
- Molecular Weight
- 184.15 g/mol
Description
Chemical Formula C7H8N2O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.