Shop AK SCIENTIFIC
See all product information
Create Account
trans-1, 2-Cyclohexanediaminetetraacetic Acid Monohydrate (500g), CAS 125572-95-4
- Mfr # Z1846-500g
- Zoro # G923904017
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
364.35 g/mol
Chemical Container Size
500 g
CAS Number
125572-95-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1846-500g
- Zoro #
- G923904017
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 364.35 g/mol
- CAS Number
- 125572-95-4
- Item
- trans-1,2-Cyclohexanediaminetetraacetic Acid Monohydrate
Description
Chemical Formula C14H22N2O8.H2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.