Shop AK SCIENTIFIC
See all product information
Create Account
3, 4, 5-Trimethoxybenzhydrazide (100g), CAS 3291-03-0
- Mfr # A074-100g
- Zoro # G023860619
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
3291-03-0
Molecular Weight
226.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A074-100g
- Zoro #
- G023860619
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 3291-03-0
- Molecular Weight
- 226.23 g/mol
- Item
- 3,4,5-Trimethoxybenzhydrazide
Description
Chemical Formula C10H14N2O4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.