Shop AK SCIENTIFIC
See all product information
Create Account
3-(4-Morpholino)propionitrile (1g), CAS 4542-47-6
- Mfr # 6254AB-1g
- Zoro # G423828714
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
140.18 g/mol
CAS Number
4542-47-6
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6254AB-1g
- Zoro #
- G423828714
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 140.18 g/mol
- CAS Number
- 4542-47-6
- Item
- 3-(4-Morpholino)propionitrile
Description
Chemical Formula C7H12N2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.