Shop AK SCIENTIFIC
See all product information
Create Account
3-Acetylphenylboronic acid (1g), CAS 204841-19-0
- Mfr # E366-1g
- Zoro # G623836229
product price:Â
$
23.59
/ea
Key Features
Purity
98% (HPLC)
Molecular Weight
163.97 g/mol
Size
1 g
CAS Number
204841-19-0
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E366-1g
- Zoro #
- G623836229
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Molecular Weight
- 163.97 g/mol
- Item
- 3-Acetylphenylboronic acid
- CAS Number
- 204841-19-0
- Application
- Research and Development
Description
Chemical Formula C8H9BO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.