Shop AK SCIENTIFIC
See all product information
Create Account
3-Amino-4-chlorophenylboronic acid hydrochloride (10g), CAS 850568-45-5
- Mfr # X2425-10g
- Zoro # G123890899
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Size
10 g
Molecular Weight
207.85 g/mol
Application
Research and Development
CAS Number
850568-45-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2425-10g
- Zoro #
- G123890899
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 g
Details
- Item
- 3-Amino-4-chlorophenylboronic acid hydrochloride
- Molecular Weight
- 207.85 g/mol
- Application
- Research and Development
- CAS Number
- 850568-45-5
Description
Chemical Formula C6H7BClNO2.ClH Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.