Shop SPECTRUM

Phnlphthln, 1Pct Ind Sol, 95Pct IPA, 125mL

  • Mfr # P-155-125ML
  • Zoro # G8002850

product price: 
$
50.99
/ea

Key Features

Concentration
1 % w/v, in 95 % Isopropyl Alcohol
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-155-125ML
Zoro #
G8002850
UPC #
-
Country of Origin
United States
Item
Phenolphthalein Indicator
Concentration
1 % w/v, in 95 % Isopropyl Alcohol
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Chemical Formula
C3H8O; H2O; C20H14O4
Product Type
Phenolphthalein Indicator
Features
pH 80 (Colorless) To pH 100 (Red)
Molecular Weight
60.11 F.W; 18.02 F.W; 318.33 F.W
CAS Number
67-63-0, 77-09-8, 7732-18-5
Container Material
Plastic
Form
Liquid
Storage Temperature - Maximum
22 Degrees C
Volume
125 mL
Storage Temperature - Minimum
20 Degrees C
Quantity
125
REMOVE - Previous PI Node
P
Calibration Certificate
No
pH Level
80 to 100 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
125 mL

Description

Phenolphthalein Indicator, Concentration 1 Percent w/v, in 95 Percent Isopropyl Alcohol, CAS Number 67-63-0, 77-09-8, 7732-18-5, Molecular Weight 60.11 F.W; 18.02 F.W; 318.33 F.W, Chemical Formula C3H8O; H2O; C20H14O4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.