Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminophenylacetic acid (25g), CAS 14338-36-4
- Mfr # X2670-25g
- Zoro # G323862023
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
CAS Number
14338-36-4
Molecular Weight
151.16 g/mol
Application
Research and Development
Purity
0.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2670-25g
- Zoro #
- G323862023
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 14338-36-4
- Molecular Weight
- 151.16 g/mol
- Item
- 3-Aminophenylacetic acid
- Application
- Research and Development
- Purity
- 0.98
Description
Chemical Formula C8H9NO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.