Shop AK SCIENTIFIC
See all product information
Create Account
3-Aminopropyltriethoxysilane (5mL), CAS 919-30-2
- Mfr # L481-5mL
- Zoro # G023855981
product price:Â
$
20.95
/ea
Key Features
Purity
>99% (GC)
Molecular Weight
221.37 g/mol
Application
Research and Development
CAS Number
919-30-2
Size
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L481-5mL
- Zoro #
- G023855981
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 mL
Details
- Purity
- >99% (GC)
- Item
- 3-Aminopropyltriethoxysilane
- Molecular Weight
- 221.37 g/mol
- Application
- Research and Development
- CAS Number
- 919-30-2
Description
Chemical Formula C9H23NO3Si Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.