Shop AK SCIENTIFIC
See all product information
Create Account
3-Bromo-4-fluorobenzyl alcohol (5g), CAS 77771-03-0
- Mfr # X3002-5g
- Zoro # G123861196
product price:Â
$
39.29
/ea
Key Features
Chemical Container Size
5 g
CAS Number
77771-03-0
Molecular Weight
205.03 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3002-5g
- Zoro #
- G123861196
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 77771-03-0
- Molecular Weight
- 205.03 g/mol
- Item
- 3-Bromo-4-fluorobenzyl alcohol
Description
Chemical Formula C7H6BrFO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.