Shop AK SCIENTIFIC
See all product information
Create Account
3-Butoxypropanenitrile (25g), CAS 6959-71-3
- Mfr # 0749AC-25g
- Zoro # G023787213
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
6959-71-3
Molecular Weight
127.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0749AC-25g
- Zoro #
- G023787213
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 6959-71-3
- Item
- 3-Butoxypropanenitrile
- Molecular Weight
- 127.18 g/mol
Description
Chemical Formula C7H13NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.