Shop SPECTRUM
See all product information
Create Account
Potash Sulfurated, Technical, 125g
- Mfr # P1160-125GM
- Zoro # G8022511
product price:Â
$
60.79
/ea
Key Features
Chemical Container Size
125 g
Shelf Life
24 mo
Shipping Restrictions
UN3262, Corrosive Solid, Basic, Inorganic,, n.o.s. (Potash Sulfurated), 8, PG II
Chemical Formula
(K2Sx)y+K2SO4
CAS Number
39365-88-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1160-125GM
- Zoro #
- G8022511
- UPC #
- -
- Country of Origin
- United States
- Item
- Potash Sulfurated
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN3262, Corrosive Solid, Basic, Inorganic,, n.o.s. (Potash Sulfurated), 8, PG II
- Chemical Formula
- (K2Sx)y+K2SO4
- CAS Number
- 39365-88-3
- Chemical Container Material
- Amber Glass
- Special Information
- Hygroscopic
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial
- Container Type
- Bottle
- Product Type
- Potash Sulfurated
- Form
- Powder
- Features
- Hygroscopic
- Container Material
- Amber Glass
- Concentration
- 1000 ppm
- Volume
- 125 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potash Sulfurated, Concentration 1000 ppm, CAS Number 39365-88-3, Chemical Formula (K2Sx)y+K2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3262, Corrosive Solid, Basic, Inorganic,, n.o.s. (Potash Sulfurated), 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.