Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-4-fluoronitrobenzene (500g), CAS 350-30-1
- Mfr # L513-500g
- Zoro # G623912176
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
175.54 g/mol
CAS Number
350-30-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L513-500g
- Zoro #
- G623912176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- 3-Chloro-4-fluoronitrobenzene
- Molecular Weight
- 175.54 g/mol
- CAS Number
- 350-30-1
Description
Chemical Formula C6H3ClFNO2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.