Shop AK SCIENTIFIC
See all product information
Create Account
3-Chloro-4-methylbenzonitrile (1g), CAS 21423-81-4
- Mfr # C128-1g
- Zoro # G723809727
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
151.59 g/mol
Chemical Container Size
1 g
CAS Number
21423-81-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C128-1g
- Zoro #
- G723809727
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 151.59 g/mol
- Item
- 3-Chloro-4-methylbenzonitrile
- CAS Number
- 21423-81-4
Description
Chemical Formula C8H6ClN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.