Shop AK SCIENTIFIC
See all product information
Create Account
3-Cyanochromone (5g), CAS 50743-17-4
- Mfr # 5328AH-5g
- Zoro # G723798991
product price:Â
$
98.25
/ea
Key Features
CAS Number
50743-17-4
Molecular Weight
171.15 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5328AH-5g
- Zoro #
- G723798991
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 3-Cyanochromone
- CAS Number
- 50743-17-4
- Molecular Weight
- 171.15 g/mol
Description
Chemical Formula C10H5NO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.