Shop AK SCIENTIFIC
See all product information
Create Account
3-Cyanophenylboronic acid pinacol ester (100g), CAS 214360-46-0
- Mfr # B558-100g
- Zoro # G823879187
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
229.08 g/mol
CAS Number
214360-46-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B558-100g
- Zoro #
- G823879187
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 3-Cyanophenylboronic acid pinacol ester
- Molecular Weight
- 229.08 g/mol
- CAS Number
- 214360-46-0
Description
Chemical Formula C13H16BNO2 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.