Shop AK SCIENTIFIC
See all product information
Create Account
3-Cyanopyridine-N-oxide (5g), CAS 14906-64-0
- Mfr # Y7584-5g
- Zoro # G823915434
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
120.11 g/mol
CAS Number
14906-64-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y7584-5g
- Zoro #
- G823915434
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 3-Cyanopyridine-N-oxide
- Molecular Weight
- 120.11 g/mol
- CAS Number
- 14906-64-0
Description
Chemical Formula C6H4N2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.