Shop AK SCIENTIFIC
See all product information
Create Account
3-Hydroxy-3-phenylpropanenitrile (250mg), CAS 17190-29-3
- Mfr # 5339AH-250mg
- Zoro # G723816640
product price:Â
$
91.69
/ea
Key Features
CAS Number
17190-29-3
Chemical Container Size
250 mg
Molecular Weight
147.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5339AH-250mg
- Zoro #
- G723816640
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- CAS Number
- 17190-29-3
- Molecular Weight
- 147.18 g/mol
- Item
- 3-Hydroxy-3-phenylpropanenitrile
Description
Chemical Formula C9H9NO Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.