Shop AK SCIENTIFIC
See all product information
Create Account
3-Methoxybenzenethiol (100g), CAS 15570-12-4
- Mfr # F389-100g
- Zoro # G423809812
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
140.2 g/mol
CAS Number
15570-12-4
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F389-100g
- Zoro #
- G423809812
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Methoxybenzenethiol
- Molecular Weight
- 140.2 g/mol
- CAS Number
- 15570-12-4
Description
Chemical Formula C7H8OS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.