Shop AK SCIENTIFIC
See all product information
Create Account
3-Methyl-2-nitroaniline (100g), CAS 601-87-6
- Mfr # W7280-100g
- Zoro # G523850646
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
152.15 g/mol
CAS Number
601-87-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7280-100g
- Zoro #
- G523850646
- UPC #
- -
- Country of Origin
- China
- Item
- 3-Methyl-2-nitroaniline
- Molecular Weight
- 152.15 g/mol
- CAS Number
- 601-87-6
Description
Chemical Formula C7H8N2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.