Shop AK SCIENTIFIC
See all product information
Create Account
3-(tert-Butyl)hexanedioic acid (5g), CAS 10347-88-3
- Mfr # 0835AA-5g
- Zoro # G623791887
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
202.25 g/mol
CAS Number
10347-88-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0835AA-5g
- Zoro #
- G623791887
- UPC #
- -
- Country of Origin
- China
- Item
- 3-(tert-Butyl)hexanedioic acid
- Molecular Weight
- 202.25 g/mol
- CAS Number
- 10347-88-3
Description
Chemical Formula C10H18O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.