Shop SPECTRUM
See all product information
Create Account
Terephthalic Dihydrazide, CAS 136-64-1
- Mfr # T1552-100GM
- Zoro # G8023832
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
CAS Number
136-64-1
Molecular Weight
194.19
Concentration
100%
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1552-100GM
- Zoro #
- G8023832
- UPC #
- -
- Country of Origin
- United States
- Item
- Terephthalic Dihydrazide
- CAS Number
- 136-64-1
- Molecular Weight
- 194.19
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C8H10N4O2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
Terephthalic Dihydrazide, Concentration 100 Percent, CAS Number 136-64-1, Molecular Weight 194.19, Chemical Formula C8H10N4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.