Shop AK SCIENTIFIC
See all product information
Create Account
3-Tolyl isothiocyanate (25g), CAS 621-30-7
- Mfr # 6839AE-25g
- Zoro # G723841888
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
149.21 g/mol
CAS Number
621-30-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6839AE-25g
- Zoro #
- G723841888
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 149.21 g/mol
- CAS Number
- 621-30-7
- Item
- 3-Tolyl isothiocyanate
Description
Chemical Formula C8H7NS Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.