Shop AK SCIENTIFIC
See all product information
Create Account
3-(Trifluoromethoxy)benzenesulfonyl chloride (1g), CAS 220227-84-9
- Mfr # N629-1g
- Zoro # G023851976
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
260.62 g/mol
CAS Number
220227-84-9
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N629-1g
- Zoro #
- G023851976
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 260.62 g/mol
- CAS Number
- 220227-84-9
- Item
- 3-(Trifluoromethoxy)benzenesulfonyl chloride
Description
Chemical Formula C7H4ClF3O3S Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.