Shop AK SCIENTIFIC
See all product information
Create Account
4-(2-Chloroacetyl)morpholine (5g), CAS 1440-61-5
Mfr # W3144-5g
Zoro # G023853024
product price:Â
$
23.59
/ea
Key Features
CAS Number
1440-61-5
Molecular Weight
163.6 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3144-5g
- Zoro #
- G023853024
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-(2-Chloroacetyl)morpholine
- CAS Number
- 1440-61-5
- Molecular Weight
- 163.6 g/mol
Description
Chemical Formula C6H10ClNO2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.