Shop AK SCIENTIFIC
See all product information
Create Account
4-(2-Methylpropyl)piperidine-2, 6-dione (5g), CAS 916982-10-0
- Mfr # X3455-5g
- Zoro # G323913084
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
916982-10-0
Molecular Weight
169.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X3455-5g
- Zoro #
- G323913084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 916982-10-0
- Item
- 4-(2-Methylpropyl)piperidine-2,6-dione
- Molecular Weight
- 169.22 g/mol
Description
Chemical Formula C9H15NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.