Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-2, 6-difluorophenol hydrochloride (10g), CAS 220353-22-0
- Mfr # W4546-10g
- Zoro # G523889677
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
181.57 g/mol
Purity
0.95
CAS Number
220353-22-0
Application
Research and Development
Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4546-10g
- Zoro #
- G523889677
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 181.57 g/mol
- Item
- 4-Amino-2,6-difluorophenol hydrochloride
- Purity
- 0.95
- CAS Number
- 220353-22-0
- Application
- Research and Development
Dimensions
- Size
- 10 g
Description
Chemical Formula C6H6ClF2NO Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.