Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-2-methoxypyridine (5g), CAS 20265-39-8
- Mfr # W4275-5g
- Zoro # G623871411
product price:Â
$
20.95
/ea
Key Features
Purity
98% (HPLC)
Application
Research and Development
CAS Number
20265-39-8
Size
5 g
Molecular Weight
124.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W4275-5g
- Zoro #
- G623871411
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- Application
- Research and Development
- CAS Number
- 20265-39-8
- Molecular Weight
- 124.14 g/mol
- Item
- 4-Amino-2-methoxypyridine
Description
Chemical Formula C6H8N2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.