Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminopyridine-2-carbonitrile (1g), CAS 98139-15-2
- Mfr # 6862AC-1g
- Zoro # G323808960
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Purity
0.97
CAS Number
98139-15-2
Application
Research and Development
Molecular Weight
119.12 g/mol
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6862AC-1g
- Zoro #
- G323808960
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Purity
- 0.97
- CAS Number
- 98139-15-2
- Application
- Research and Development
- Molecular Weight
- 119.12 g/mol
- Item
- 4-Aminopyridine-2-carbonitrile
Description
Chemical Formula C6H5N3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.