Sdm Molybdt, Dihdrt, Crstl, Rgnt, ACS, PK6
- Mfr # S1340-500GM-CS6
- Zoro # G8071240
product price:Â
$
2,595.99
/pk of 6, $432.66/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
10102-40-6
Molecular Weight
241.95
Chemical Formula
Na2MoO4 x 2H2O
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1340-500GM-CS6
- Zoro #
- G8071240
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Molybdate, Dihydrate, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- CAS Number
- 10102-40-6
- Molecular Weight
- 241.95
- Chemical Formula
- Na2MoO4 x 2H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Molybdate, Dihydrate, Crystal, Reagent, ACS, CAS Number 10102-40-6, Molecular Weight 241.95, Chemical Formula Na2MoO4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.