Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-1, 5-dimethyl-1H-pyrazole (5g), CAS 5775-86-0
- Mfr # V6735-5g
- Zoro # G823918077
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
175.03 g/mol
CAS Number
5775-86-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V6735-5g
- Zoro #
- G823918077
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 175.03 g/mol
- CAS Number
- 5775-86-0
- Item
- 4-Bromo-1,5-dimethyl-1H-pyrazole
Description
Chemical Formula C5H7BrN2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.