Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromopicolinic acid (1g), CAS 30766-03-1
- Mfr # B528-1g
- Zoro # G723806771
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
1 g
CAS Number
30766-03-01
Molecular Weight
202.01 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B528-1g
- Zoro #
- G723806771
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 30766-03-01
- Molecular Weight
- 202.01 g/mol
- Item
- 4-Bromopicolinic acid
Description
Chemical Formula C6H4BrNO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.