Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-2, 5-difluoronitrobenzene (5g), CAS 578-28-9
- Mfr # X8337-5g
- Zoro # G523884535
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
CAS Number
578-28-9
Chemical Container Size
5 g
Molecular Weight
193.54 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X8337-5g
- Zoro #
- G523884535
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 578-28-9
- Molecular Weight
- 193.54 g/mol
- Item
- 4-Chloro-2,5-difluoronitrobenzene
Description
Chemical Formula C6H2ClF2NO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.