Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-2-hydroxy-3-nitropyridine (5g), CAS 165547-79-5
- Mfr # R006-5g
- Zoro # G623872944
product price:Â
$
68.15
/ea
Key Features
Molecular Weight
174.54 g/mol
CAS Number
165547-79-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R006-5g
- Zoro #
- G623872944
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 174.54 g/mol
- CAS Number
- 165547-79-5
- Item
- 4-Chloro-2-hydroxy-3-nitropyridine
Description
Chemical Formula C5H3ClN2O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.