Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-2-methylthio-6-(trifluoromethyl)pyrimidine (25g), CAS 16097-63-5
- Mfr # Z2847-25g
- Zoro # G723915541
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
CAS Number
16097-63-5
Chemical Container Size
25 g
Molecular Weight
228.63 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2847-25g
- Zoro #
- G723915541
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Chloro-2-methylthio-6-(trifluoromethyl)pyrimidine
- CAS Number
- 16097-63-5
- Molecular Weight
- 228.63 g/mol
Description
Chemical Formula C6H4ClF3N2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.