Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-2-(methylthio)quinazoline (1g), CAS 58803-74-0
- Mfr # 2753AJ-1g
- Zoro # G023789804
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
210.69 g/mol
CAS Number
58803-74-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2753AJ-1g
- Zoro #
- G023789804
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 4-Chloro-2-(methylthio)quinazoline
- Molecular Weight
- 210.69 g/mol
- CAS Number
- 58803-74-0
Description
Chemical Formula C9H7ClN2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.