Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-3-fluorobenzonitrile (5g), CAS 110888-15-8
- Mfr # O935-5g
- Zoro # G023859989
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
155.56 g/mol
Chemical Container Size
5 g
CAS Number
110888-15-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O935-5g
- Zoro #
- G023859989
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 155.56 g/mol
- Item
- 4-Chloro-3-fluorobenzonitrile
- CAS Number
- 110888-15-8
Description
Chemical Formula C7H3ClFN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.